Beli HPE Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HPE Aruba Instant On 1430 26G 2SFP Switchatribut:
- Flash Memory (MB): 32
- Input Voltage (V): 100-127AC / 200-240AC, depending on model
- Operating Temperature (°F): 32 to 104
- Operating Temperature (°С): 0 to 40
- Packet Buffer Size (MB): 12
- Ports: 26 RJ-45 10/100/1000 ports, 2 SFP 1GbE ports
- Power Consumption (W): Maximum 16.4, Idle 8
- Switching Capacity (Gbps): 56
- HP (Hewlett-Packard Japan) HPE 25G SFP28 LC LR 10km SMF TransceiverDeskripsi:Accessories for HPE FlexFabric 5945 Switch.
- HP (Hewlett-Packard Japan) HPE Aruba 6100 SwitchDeskripsi:It can be used widely from enterprise networks to small and medium-sized networks, and provides reliable wired access solutions such as connecting IoT devices and connecting to cloud applications.
- HPE Aruba 500 Series Access PointDeskripsi:included bracket R3J18Aatribut:
- Access Point: Indoor, dual radio, 5 GHz and 2.4 GHz 802.11ax 2x2 MIMO
- BSSID: 16 BSSIDs Per Radio
- Max Associated Client Devices: Up to 256 Associated Client Devices Per Radio
- HP (Hewlett-Packard Japan) HPE Aruba 6100 Class 4 4SFP+ SwitchDeskripsi:It can be used widely from enterprise networks to small and medium-sized networks, and provides reliable wired access solutions such as connecting IoT devices and connecting to cloud applications.
- HP (Hewlett-Packard Japan) HPE Aruba 6300M 24SFP+ 4SFP56 SwitchDeskripsi:The latest flexible and intelligent family of AOS-CX stackable switches ideal for enterprise access and aggregation. ..
- HP (Hewlett-Packard Japan) HPE Aruba 6300M Class 4 PoE 4SFP56 SwitchDeskripsi:The latest flexible and intelligent family of AOS-CX stackable switches ideal for enterprise access and aggregation. ..
- HP (Hewlett-Packard Japan) HPE Aruba 6100 12G Class 4 2SFP+ 139W SwitchDeskripsi:It can be used widely from enterprise networks to small and medium-sized networks, and provides reliable wired access solutions such as connecting IoT devices and connecting to cloud applications.
- HP (Hewlett-Packard Japan) HPE Aruba 6300M Smart Rate 5 Class 6 PoE 4SFP56 SwitchDeskripsi:The latest flexible and intelligent family of AOS-CX stackable switches ideal for enterprise access and aggregation. ..
- HP (Hewlett-Packard Japan) HPE Aruba 50G SFP56 LC SR 100m MMF TransceiverDeskripsi:Accessories for Aruba Switch.
- Netgear Gigabit Ethernet Unmanaged SwitchDeskripsi:NETGEAR 300 Switch Series menampilkan 8 port gigabit ethernet. Switch SOHO ini plug-and-play dengan port yang tidak dikelola yang tidak memerlukan konfigurasi tambahan pada kinerja non-blocking penuh. Ini adalah model V3 terbaru dari switch tidak terkelola GS308.
- HP (Hewlett-Packard Japan) HPE Aruba Networking 8325P 32QSFP28 Back-to-Front 6xFan 2xAC PSU BundleDeskripsi:Fixed port L3 managed Ethernet switch.
- Ruijie 8-Port Gigabit Smart Cloud Managed Non-PoE Switchatribut:
- Certification: CE
- Desktop Case Material: Steel
- Dimensions (WxDxH) (mm): 160x75x24
- Forwarding Rate (Mpps): 11.9
- Layer Type: Layer 2
- MTBF: > 200000
- Mac Address Table: 4000
- Max. VLANs: 16
- Port Surge (kV): 4
- Ports: 8 x 10/100/1000Base-T ports
- Switching Capacity (Gbps): 16
- fan: Fanless
- HP (Hewlett-Packard Japan) HPE Aruba 8400X-32Y ModuleDeskripsi:32-port 1/10 / 25G SFP / SFP + / SFP28 module (for certain Aruba switches)
- Netgear PoE+ Gigabit Ethernet Plus SwitchDeskripsi:Switch NETGEAR 8-Port Gigabit Ethernet PoE+ Plus memberikan fitur-fitur jaringan bisnis yang penting dan memberi daya pada perangkat PoE+ seperti telepon VoIP, kamera IP, dan banyak lagi.atribut:
- Energy Efficient Ethernet: Yes - IEEE 802.3az
- Max MAC Entries: 4K
- Priority Queuing: WRR
- Speed: Gigabit
- Uninterrupted PoE: Yes
- Totolink 16-Port Gigabit Unmanaged SwitchDeskripsi:16-Port Gigabit Unmanaged Switch16 port negosiasi RJ-45 10/100 / 1000Mbps otomatis. IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, standar IEEE 802.3x. Mudah Memperluas Jaringan dengan Kecepatan Gigabitatribut:
- Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIX)
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Power Supply (V): AC 100-240
- Dimensions (LxWxH) (mm): 440x160x44.6
- LED Indicator: Power, Link/Activity
- MAC Address Learning: Auto-learning, Auto update
- Backup Bandwidth (Gbps): 32
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- Mac Address Table: 8K
- Transfer Method: Store and Forward
- Totolink 24-Port Gigabit Multi-Function SwitchDeskripsi:SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screwsatribut:
- Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- MAC Address Learning: Auto-learning, auto update
- Mac Address Table: 8K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Power Supply (V): AC 100-240
- Dimensions (LxWxH) (mm): 440x180x44
- Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- LED Indicator: 1x Power, Link/Act (1~24), M1~M4
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Switching Capacity (Gbps): 48
- Transmission Method: Store and Forward
- DAYTON Portable Air Cleaner (Pembersih Udara)Deskripsi:Room air cleaners have higher air flow and can clean a larger volume of air per minute than desktop air cleaners. Also called room air purifiers, they stand on the floor and provide localized air cleaning in classrooms, offices, and other occupied spaces. These air cleaners use one or more air-cleaning technologies to reduce or deactivate airborne contaminants and neutralize odors. For more information on the specific air-cleaning technologies used by each air cleaner, please see the copy in the filter sidebar.atribut:
- UNSPSC: 40161602
- Air Cleaner Housing Material: Plastic
- Energy Star Certified: No
- Filter Change Reminder: No
- Filter Efficiency (%): 99.97
- Filters Down To (micron): 0.3
- Frequency (Hz): 60
- Housing Color: Silver
- Housing Material: ABS
- Includes Mounting Hardware: No
- NEMA Plug Rating: 1-15P
- Occupancy Sensor: No
- Phase: 1
- Power Cord Length (ft): 6
- Voltage (V AC): 120
Daftar Harga HPE Switch Terbaru November 2026
| HPE Aruba Instant On 1430 26G 2SFP Switch | Rp4.299.900 |
| HP (Hewlett-Packard Japan) HPE 25G SFP28 LC LR 10km SMF Transceiver | Rp179.999.900 |
| HP (Hewlett-Packard Japan) HPE Aruba 6100 Switch | Rp139.999.900 |
| HPE Aruba 500 Series Access Point | Rp9.699.900 |
| HP (Hewlett-Packard Japan) HPE Aruba 6100 Class 4 4SFP+ Switch | Rp159.999.900 |
| HP (Hewlett-Packard Japan) HPE Aruba 6300M 24SFP+ 4SFP56 Switch | Rp1.199.999.900 |
| HP (Hewlett-Packard Japan) HPE Aruba 6300M Class 4 PoE 4SFP56 Switch | Rp379.999.900 |
| HP (Hewlett-Packard Japan) HPE Aruba 6100 12G Class 4 2SFP+ 139W Switch | Rp81.999.900 |
| HP (Hewlett-Packard Japan) HPE Aruba 6300M Smart Rate 5 Class 6 PoE 4SFP56 Switch | Rp719.999.900 |
| HP (Hewlett-Packard Japan) HPE Aruba 6200F 48G Class 4 4SFP+ 740W Switch JP en | Rp129.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































%20HPE%2025G%20SFP28%20LC%20LR%2010km%20SMF%20Transceiver/piP113315918-1.jpg)
%20HPE%20Aruba%206100%20Switch/0uP113318030-3.jpg)

%20HPE%20Aruba%206100%20Class%204%204SFP%2B%20Switch/0cP113318012-3.jpg)
%20HPE%20Aruba%206300M%2024SFP%2B%204SFP56%20Switch/97P113318331-2.jpg)
%20HPE%20Aruba%206300M%20Class%204%20PoE%204SFP56%20Switch/ahP113318377-3.jpg)
%20HPE%20Aruba%206100%2012G%20Class%204%202SFP%2B%20139W%20Switch/qyP113317970-2.jpg)
%20HPE%20Aruba%206300M%20Smart%20Rate%205%20Class%206%20PoE%204SFP56%20Switch/beP113318410-3.jpg)
%20HPE%20Aruba%206200F%2048G%20Class%204%204SFP%2B%20740W%20Switch%20JP%20en/60P113318216-2.jpg)
%20HPE%20Aruba%2050G%20SFP56%20LC%20SR%20100m%20MMF%20Transceiver/orP113317891-2.jpg)

%20HPE%20Aruba%20Networking%208325P%2032QSFP28%20Back-to-Front%206xFan%202xAC%20PSU%20Bundle/o8P113318872-1.jpg)

%20HPE%20Aruba%208400X-32Y%20Module/gnP113318599-2.jpg)

/50P105209180-1.jpg)


/nsP109432856-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)